Siemens
Control Transformer, 500VA, 4.75 In. H
Mfr # MT0500M
Zoro # G7101534
$380.14
8% off
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240V AC, 480V AC
- Output Voltage - Transformer 120V AC, 240V AC
- VA Rating - Transformer 500 VA
- Protective Device None
- Enclosure Style - Transformer Open
Explore More Products
- SIEMENS Control Transformer, 500VA, 4.75 In. H MT0500A
- SIEMENS Class 2 Transformer, 24VAC, 75 VA, 1 PH MT0075C
- SIEMENS Class 2 Transformer, 24VAC, 75 VA, 1 PH MT0075B
- SIEMENS Control Transformer, 200VA, 3.81 In. H, Output Voltage: 120VAC MT0200A
- SIEMENS Control Transformer, 100VA, 2.88 In. H MT0100B
- SIEMENS Control Transformer, 1kVA, 4.44 In. H MT1000A
- SIEMENS Control Transformer, 500VA, 4.75 In. H MT0500B
- SIEMENS Control Transformer, 500VA, 120/240VAC MT0500C
- SIEMENS Control Transformer, 5kVA, 120VAC MT5000A
- SQUARE D Transformer, 25kVA, 120/240V, Floor EE25S3H
- ACME ELECTRIC Transformer 1PH 7.5KVA 240X480-120/240 TC535153S
- Siemens Transformers