BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Controller, Receiver

SIEMENS| Zoro #: G1677286| Mfr #: 195-0003

$262.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure (PSI): 22 Op; 30 max.Air Consumption: 60 SCIMProduct Description: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677286 Mfr #: 195-0003
Pressure (PSI): 22 Op; 30 max.Air Consumption: 60 SCIM
Product Description: -Reset Capability: Yes
Item: Pneumatic Receiver ControllerIncludes: Plug-in Air Connectors and Internal Restrictors for Transmitter Inputs
Characteristics: -Authority: -
Gauge: YesWidth (In.): 6-3/4
Air Input Range (PSI): 3 to 15Type: Multiple Inputs
Output: 0 to 22Control Type: Input #1 DA, Input #2 RA, Input #3 Reset
Operating Temp. Range (F): 40 to 120Depth (In.): 3-1/2
Compensation Start Point: -Height (In.): 5-11/16
Application: Used to Control Temperature, Humidity and Pressure of Mechanical Equipment in Commercial Buildings such as Offices, Hospitals, Universities and SchoolsCountry of Origin (subject to change): United States

Description

Pneumatic Receiver Controller, Pressure Rating Operating 22, Maximum 30 PSI, Air Consumption 60 SCIM, Input Signal #1 Direct/#2 Reverse, Contact Type Multiple Input, Output 0 to 22 BtuH, Operating Temperature Range 40 to 120 Degrees Fahrenheit, Input 3 to 15 BtuH, Gauge, Reset Capability, Height 5 11/16 Inches, Depth 3 1/2 Inches, Width 6 3/4 Inches

Reviews