Controller, Receiver

SIEMENS| Zoro #: G0695922| Mfr #: 195-0011

$157.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0695922 Mfr #: 195-0011
Pressure (PSI): 22 Op; 30 max.Includes: Plug-in Air Connectors and Internal Restrictors for Transmitter Inputs
Air Consumption: 60 SCIMOutput: 0 to 22
Operating Temp. Range (F): 40 to 120Item: Pneumatic Receiver Controller
Product Description: -Height (In.): 5-11/16
Application: Used to Control Temperature, Humidity and Pressure of Mechanical Equipment in Commercial Buildings such as Offices, Hospitals, Universities and SchoolsWidth (In.): 6-3/4
Compensation Start Point: -Authority: -
Characteristics: -Depth (In.): 3-1/2
Air Input Range (PSI): 3 to 15Control Type: Input #1 DA, Input #2 RA
Type: Single InputReset Capability: No
Gauge: NoCountry of Origin (subject to change): United States

Product Description

Pneumatic Receiver Controller, Single Input, Control Type Input #1 DA, Input #2 RA, Operating Temp. Range (F) 40 to 120, Air Input Range (PSI) 3 to 15, Height (In.) 5-11/16, Width (In.) 6-3/4, Depth (In.) 3-1/2, Pressure (PSI) 22 Op; 30 max., Air Consumption 60 SCIM, No, No, -, Output 0 to 22, -, -, Used to Control Temperature, Humidity and Pressure of Mechanical Equipment in Commercial Buildings such as Offices, Hospitals, Universities and Schools

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.