Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DC Power Supply, 140W, 5A, 50/60H

  • Zoro #: G0080221
  • Mfr #: 6EP13333BA10
$259.99
  • Output Voltage: 24V DC
  • Series: SITOP
  • Peak Amps: 15
See full product details
This item ships free.

Siemens #6EP13333BA10 Specifications

  • Zoro #: G0080221
  • Mfr #: 6EP13333BA10
Output Voltage: 24V DC Series: SITOP
Peak Amps: 15 Status Indicator: LED
Hz: 50/60 Depth: 4.76 in
Width: 2.75 in IP Rating: 20
Case Material: Metal Case Operating Temp. Range: -25 Degrees to 70 Degrees C
Power Rating: 140W Item: Dc Power Supply
Hold Up Time: 25 msec Style: Switching
Standards: ABS, ATEX, CE, cULus, GL, IECEx, SEMI F472 Height: 4.92 in
Phase - Electrical: 1 Output Amps: 5
Input Voltage: 176 to 550V AC, 85 to 264V AC Mounting: Din Rail
Output Noise: 50mV Country of Origin (subject to change): Romania
Feedback Help us improve our product information

Description

DC Power Supply, Input Voltage 85 to 264VAC, 176 to 550VAC, Output Voltage 24VDC, Power Rating 140W, Output Amps 5, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.92 In., Width 2.75 In., Depth 4.76 In., Series SITOP, Hz 50/60, Phase - Electrical 1, Peak Amps 15, IP Rating 20, Output Noise 50mV, Hold Up Time 25 msec, Status Indicator LED, Operating Temp. Range -25 Degrees to 70 Degrees C, Standards CE, cULus, ATEX, IECEx, SEMI F472, GL, ABS

Reviews of Siemens #6EP13333BA10