Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

DC Power Supply, 240W, 10A, 50/60H

  • Zoro #: G0080215
  • Mfr #: 6EP13343BA10

$401.58

Details
  • Series: SITOP
  • Mounting: Din Rail
  • Case Material: Metal Case
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Siemens #6EP13343BA10 Specifications

  • Zoro #: G0080215
  • Mfr #: 6EP13343BA10
Series: SITOP Mounting: Din Rail
Case Material: Metal Case Output Voltage: 24VDC
Peak Amps: 30 Power Rating: 240W
IP Rating: 20 Standards: CE, cULus, ATEX, IECEx, SEMI F472, GL, ABS
Item: Dc Power Supply Status Indicator: LED
Output Amps: 10 Hz: 50/60
Style: Switching Input Voltage: 85 to 264VAC, 176 to 550VAC
Country of Origin (subject to change): Romania

Description

AC/DC power supplies vary on several factors, including input and output voltage, amps, and size. Product specs for this Dc Power Supply include the following: INPUT VOLTAGE: 85 to 264VAC, 176 to 550VAC, OUTPUT VOLTAGE: 24VDC, MOUNTING: Din Rail

Reviews of Siemens #6EP13343BA10