Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Electrical Supplies
  • Storage & Workspace

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Heating & Cooling
      4. /
      5. HVACR and Appliance Controls
      6. /
      7. Actuators and Damper Motors
      8. /
      9. Elecmech Actuator 3Pos 30Sec Nsr
      Shop All Actuators and Damper Motors
      Siemens

      Elecmech Actuator 3Pos 30Sec Nsr

      • Zoro #: G7530551
      • Mfr #: SAX81.03U
      Key Features
      • Item: Elecmech Actuator 3Pos 30Sec Nsr
      See full product details
      $348.47

      Subtotal: $348.47
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews

      Specifications

      • Brand Siemens
      • MFR #
        SAX81.03U
      • Zoro #
        G7530551
      • Country of Origin
        Switzerland
      • Category Actuators and Damper Motors

      Details

      Item Elecmech Actuator 3Pos 30Sec Nsr
      Is something inaccurate or missing? Help us improve our product information

      Description

      Elecmech Actuator 3Pos 30Sec Nsr

        Reviews of Siemens #SAX81.03U

        Explore more

        • SIEMENS Electronic Valve Actuator, Non Spring SAS61.03U
        • SIEMENS Electric Actuator, 310 in.-lb., Modulating GIB161.1U
        • SIEMENS Electronic Damper Actuator, Dual Aux GCA126.1U
        • SIEMENS Electronic Damper Actuator, Spring Return GPC161.1P
        • SIEMENS Electric Actuator, 62 in.-lb., Modulating GMA161.1P
        • SIEMENS Skd62U (Actuator Code 274) SKD62U
        • SIEMENS Pivot Actuator 8-13 3 331-4812
        • SIEMENS Actuator 58Cv0-10Vdc Magnetic 2.5"Flg MXF461.65-50U
        • SIEMENS Actuator, 1.5"Stroke, 3-10Adjstrt 12" 599-01000
        • HONEYWELL Vc2714Zz11 24V Actuator For Vc VC2714ZZ11
        • BELIMO Lmb24-3 Us 24V 35 In-Lb (4 Nm) LMB24-3
        • Siemens Actuators and Damper Motors

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc