Skip to Main Content
customer-service Help
Siemens

Electric Actuator, 310 in.-lb., Floating

Siemens Electric Actuator, 310 in.-lb., Floating GIB131.1U
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$161.11
  • Mounting Type: Direct Mount
  • Spring Return: No
  • Signal Type: Floating
See full product details
This item ships free.
Total: $161.11

Siemens #GIB131.1U Specifications

  • Mounting Type: Direct Mount
  • Spring Return: No
  • Signal Type: Floating
  • Torque: 310 in-lb
  • Voltage: 24V AC
  • Electrical Connections: 3 ft 18 AWG Lead
  • Motor Direction: CW or CCW
  • Item: Electric Actuator
  • Height: 11 13/16 in
  • Stroke Deg.: 90
  • Shaft Type: Self-Centering
  • Replaces Honeywell Motors: Mfr. No. MN6134A1003
  • Power Consumption: 7VA
  • Timing: 125 sec
  • Depth: 2 11/16 in
  • Includes: Mounting Bracket Screws and Hex Key
  • For Use With: Dampers
  • Width: 3 15/16 in
  • Ambient Temp. Range: -25 Degrees to 130 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floating Actuator, Direct-Coupled, Nonspring-Return, Shaft Type Self-Centering, Torque (In.-Lbs.) 310, Stroke Deg. 90, Height (In.) 2-7/8, Width (In.) 12, Depth (In.) 4-3/4, 3 Ft 18 AWG Lead, Floating, -25 to +130, 7 VA, Timing (Sec.) 150, Voltage 24, Includes Mounting Bracket Screws and Hex Key

Reviews of Siemens #GIB131.1U