Skip to Main Content
customer-service Help
Siemens

Electric Actuator, 88 in.-lb., -25 to130

Siemens Electric Actuator, 88 in.-lb., -25 to130 GLB131.1P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$105.44
  • Mounting Type: Direct Mount
  • Spring Return: No
  • Signal Type: Floating
See full product details
This item ships free.
Total: $105.44

Siemens #GLB131.1P Specifications

  • Mounting Type: Direct Mount
  • Spring Return: No
  • Signal Type: Floating
  • Torque: 88 in-lb
  • Voltage: 24V AC
  • For Use With: Dampers
  • Electrical Connections: 3 ft 18 AWG Lead
  • Width: 2 3/4 in
  • Power Consumption: 2.3VA
  • Includes: Mounting Bracket Screws and Hex Key
  • Timing: 125 sec
  • Motor Direction: CW or CCW
  • Depth: 2 3/8 in
  • Item: Electric Actuator
  • Stroke Deg.: 90
  • Replaces Honeywell Motors: Mfr. No. MN6110A1003
  • Shaft Type: Bolt Connection
  • Height: 5 7/16 in
  • Ambient Temp. Range: -25 Degrees to 130 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floating Actuator, Direct-Coupled, Nonspring-Return, Shaft Type Bolt Connection, Torque (In.-Lbs.) 88, Stroke Deg. 90, Height (In.) 2-3/8, Width (In.) 5-7/16, Depth (In.) 2-11/16, 3 Ft 18 AWG Lead, Floating, -25 to +130, 2.3 VA, Timing (Sec.) 125, Voltage 24, Includes Mounting Bracket Screws and Hex Key

Reviews of Siemens #GLB131.1P