Siemens
Electric Actuator, 44 in.-lb., Modulating
Mfr # GDE161.1P
Zoro # G0855267
Free Shipping & Returns
$138.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Proportional
- Torque 44 in-lb
- Voltage 24V AC
Explore More Products
- SIEMENS Electric Actuator, -25 to 130F, 90 sec. GMA226.1U
- SIEMENS Electric Actuator, 221 in.-lb., Floating GBB131.1U
- SIEMENS Electric Actuator, -25 to 130F, 90 sec. GMA221.1U
- SIEMENS Electric Actuator, 221 in.-lb., Modulating GBB161.1U
- SIEMENS Electric Actuator, 20 in.-lb., 120VAC GQD221.1U
- SIEMENS Electric Actuator, 20 in.-lb., 24VAC/DC GQD121.1P
- SIEMENS Positionermtgkit 6 Actuators 147-276
- SIEMENS Actuatorpostmt, 4 3-7 331-2904
- SIEMENS Electronic Damper Actuator, 35lb., Plenum GPC121.1P
- BECK Actuator Linkage Kit 20-1760-07
- NORDYNE 904478 Draft Inducer Motor 904478
- Siemens Actuators and Damper Motors