customer-service Help
Siemens

Globe Valve Assembly, 2 Way, 1/2", .4cv, NC

Siemens Globe Valve Assembly, 2 Way, 1/2", .4cv, NC 254-01100
Tap to zoom
Hover or click to zoom
$114.92
  • Pipe Size: 1/2"
  • Body Material: Brass
  • Item: Two-Way Globe Valve Assembly
See full product details
This item ships free.

Total: $114.92

Siemens #254-01100 Specifications

  • Pipe Size: 1/2"
  • Body Material: Brass
  • Item: Two-Way Globe Valve Assembly
  • Country of Origin (subject to change): United States

Description

ANSI Class 250 Electronic Non-Spring Return Actuators • Normally Open or Normally Closed • Brass Trim

Restrictions and Compliance

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Siemens #254-01100