Siemens
IEC Supplementary Protector, 3 A, 277V AC, 1+N Pole, DIN Rail Mounting Style, 5SY4 Series
- Zoro #: G7530363
- Mfr #: 5SY45037
Hover or click to zoom Tap to zoom
Key Features
- AC Voltage Rating: 277V AC
- DC Voltage Rating: 72V DC
- Curve Type: C
- Max. AIR Rating: 10kA at 230V AC
- Terminal Connection: Screw Clamp
- Series: 5SY4
- Number of Poles: 1+N
- Circuit Breaker Actuator: Toggle
$81.29
Subtotal: $81.29
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SIEMENS Miniature Circuit Breaker, 20 A, 120V AC, 1 Pole, Plug In Mounting Style, QF Series QF120A
- SIEMENS Miniature Circuit Breaker, 25 A, 120V AC, 1 Pole, Bolt On Mounting Style, BF Series BF125
- SIEMENS Miniature Circuit Breaker, 90 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, BL Series B390HH00S01
- SIEMENS 20A20A DPLX Breaker Q2020
- SIEMENS CIRCUI BREK 3POLE 20/30A Q22030CT
- SIEMENS IEC Miniature Circuit Breaker, 0.5 A, 277V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41057HG42
- SIEMENS Miniature Circuit Breaker, 70 A, 120V AC, 1 Pole, Bolt On Mounting Style, BQ Series BQ1B070
- SIEMENS Miniature Circuit Breaker, 100 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BL Series B2100H00S01
- SIEMENS IEC Supplementary Protector, 50 A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY62506
- EATON Molded Case Circuit Breaker, 1,200 A, 600V AC, 3 Pole, Free Standing Mounting Style, NG Series NGH312036E
- SIEMENS IEC Supplementary Protector, 32 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43325
- Siemens Circuit Breakers