Siemens
IEC Supplementary Protector, 4 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series
- Zoro #: G6178785
- Mfr #: 5SY41047
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: IEC Supplementary Protector
- AC Voltage Rating: 230/400V AC
- DC Voltage Rating: 72V DC
- Curve Type: C
- Max. AIR Rating: 10kA at 230/400V AC
- Terminal Connection: Screw Clamp
- Series: 5SY4
- Number of Poles: 1
$45.94
Ships from United States
Subtotal: $45.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Siemens #5SY41047 Specifications
- Zoro #: G6178785
- Mfr #: 5SY41047
- UPC #: 094726464291
- Item: IEC Supplementary Protector
- Amps: 4 A
- AC Voltage Rating: 230/400V AC
- DC Voltage Rating: 72V DC
- Curve Type: C
- Max. AIR Rating: 10kA at 230/400V AC
- Terminal Connection: Screw Clamp
- Series: 5SY4
- Number of Poles: 1
- Circuit Breaker Actuator: Toggle
- Circuit Breaker Mounting Style: DIN Rail
- Standards: CE, CSA C22.2 No. 235, cURus, EN 60898, EN 60947-2, UL 1077, UL File No. E116386
- Max. Wire Size: 4 AWG
- Length: 3.54 in
- Mounting: Din Rail
- Application: Industrial
- Width: 0.69 in
- Trip Type: Thermal Magnetic
- Depth: 3.01 in
- Min. Wire Size: 14 AWG
- Phase: 1
- Meets UL Type: UL 1077
- Length (Straight Wireway): 3.54 in
- Country of Origin (subject to change): Germany
Description
IEC Supplementary Protector, Amps 4 A, AC Voltage Rating 230/400V AC, Max. AIR Rating 10kA at 230/400V AC, Series 5SY4, Curve Type C, DC Voltage Rating 72V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.54 in, Width 0.69 in, Depth 3.01 in
Restrictions and Compliance
- Hazardous material
Reviews of Siemens #5SY41047
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SIEMENS IEC Supplementary Protector, 0.5 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41057
- SIEMENS IEC Supplementary Protector, 30 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41307
- SIEMENS IEC Supplementary Protector, 1 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41017
- SIEMENS Miniature Circuit Breaker, 30 A, 120V AC, 1 Pole, Bolt On Mounting Style, BQ Series BQ1B03000S01
- SIEMENS IEC Miniature Circuit Breaker, 10 A, 277V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41107HG42
- SIEMENS IEC Supplementary Protector, 32 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41327
- SIEMENS IEC Supplementary Protector, 45 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41457
- SIEMENS IEC Supplementary Protector, 1 A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY46015
- SIEMENS IEC Supplementary Protector, 0.3 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY61147
- EATON Molded Case Circuit Breaker, 150 A, 600V AC, 3 Pole, Free Standing Mounting Style, JG Series JGH3150FAG
- SIEMENS Molded Case Circuit Breaker, 20 A, 480V AC, 2 Pole, Lug In Panelboard Mounting Style, ED4 Series ED42B020
- Siemens Circuit Breakers