Skip to Main Content
customer-service Help

IEC Supplementary Protector, 63 A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY4 Series

Siemens IEC Supplementary Protector,  63 A,  400V AC,  3+N Pole,  DIN Rail Mounting Style,  5SY4 Series 5SY46637
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$568.47
  • Item: IEC Supplementary Protector
  • Amps: 63 A
  • AC Voltage Rating: 400V AC
See full product details
This item ships free.
Total: $568.47

Siemens #5SY46637 Specifications

  • Item: IEC Supplementary Protector
  • Amps: 63 A
  • AC Voltage Rating: 400V AC
  • DC Voltage Rating: 72V DC
  • Curve Type: C
  • Max. AIR Rating: 10kA at 400V AC
  • Terminal Connection: Screw Clamp
  • Series: 5SY4
  • Number of Poles: 3+N
  • Circuit Breaker Actuator: Toggle
  • Circuit Breaker Mounting Style: DIN Rail
  • Standards: EN60898, UL 1077 CSA C22.2 No. 235, UL File No. E 116385
  • Mounting: Din Rail
  • Trip Type: Thermal Magnetic
  • Length: 3.74 in
  • Depth: 3.26 in
  • Width: 2.95 in
  • Min. Wire Size: 14 AWG
  • Max. Wire Size: 4 AWG
  • Application: Industrial
  • Phase: 3
  • Meets UL Type: UL 1077
  • Length (Straight Wireway): 3.74 in
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

IEC Supplementary Protector, Amps 63 A, AC Voltage Rating 400V AC, Max. AIR Rating 10kA at 400V AC, Series 5SY4, Curve Type C, DC Voltage Rating 72V DC, Number of Poles 3+N, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.74 in, Width 2.95 in, Depth 3.26 in

Restrictions and Compliance

Hazardous material

Reviews of Siemens #5SY46637