KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illum Push Button Operator, 22mm, Amber

SIEMENS| Zoro #: G1317942| Mfr #: 3SB30010AA01

$6.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: Dependent on Module Used
Type of Operator: Flush Button
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1317942 Mfr #: 3SB30010AA01
Lamp Voltage: Dependent on Module UsedType of Operator: Flush Button
IP Rating: 66Lamp Module Voltage: Module Not Included
Action: MomentaryNEMA Rating: 1, 3, 4, 4X, 12
Basic Material: PlasticBezel: Plastic
Item: Illuminated Push Button OperatorSize: 22mm
Head Material: PolycarbonateLegend: No legend
Lamp Type: Module Not IncludedLamp Module Type: Module Not Included
Color: AmberStandards: UL, CSA
Country of Origin (subject to change): Germany

Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Flush Button, Head Material Polycarbonate, Lamp Module Voltage Module Not Included, Bezel Plastic, Color Amber, Basic Material Plastic, Lamp Module Type Module Not Included, Lamp Type Module Not Included, Lamp Voltage Dependent on Module Used, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Legend No Legend, Standards UL, CSA

Reviews