Illum Push Button Operator, 22mm, Blue

SIEMENS| Zoro #: G1676236| Mfr #: 3SB35010AA51

$10.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: Dependent on Module Used
Type of Operator: Flush Button
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676236 Mfr #: 3SB35010AA51
Lamp Voltage: Dependent on Module UsedType of Operator: Flush Button
IP Rating: 67Lamp Module Voltage: Module Not Included
Action: MomentaryNEMA Rating: 1, 3, 4, 4X, 12
Basic Material: MetalBezel: Nickel Plated Brass and Zinc Die Cast
Item: Illuminated Push Button OperatorSize: 22mm
Head Material: PolycarbonateLegend: No legend
Lamp Type: Module Not IncludedLamp Module Type: Module Not Included
Color: BlueStandards: UL, CSA
Country of Origin (subject to change): Czechia

Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Flush Button, Head Material Polycarbonate, Lamp Module Voltage Module Not Included, Bezel Nickel Plated Brass and Zinc Die Cast, Color Blue, Basic Material Metal, Lamp Module Type Module Not Included, Lamp Type Module Not Included, Lamp Voltage Dependent on Module Used, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Legend No Legend, Standards UL, CSA

Reviews