Illum Push Button Operator, 22mm, Green

SIEMENS| Zoro #: G2458145| Mfr #: 3SB30010AA41

$7.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2458145 Mfr #: 3SB30010AA41
Basic Material: PlasticType of Operator: Flush Button
Standards: UL, CSALamp Module Voltage: Module Not Included
Lamp Type: Module Not IncludedLamp Module Type: Module Not Included
Legend: No legendItem: Illuminated Push Button Operator
Head Material: PolycarbonateNEMA Rating: 1, 3, 4, 4X, 12
Action: MomentarySize: 22mm
Lamp Voltage: Dependent on Module UsedIP Rating: 66
Bezel: PlasticColor: green
Country of Origin (subject to change): Germany

Product Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Flush Button, Head Material Polycarbonate, Lamp Module Voltage Module Not Included, Bezel Plastic, Color Green, Basic Material Plastic, Lamp Module Type Module Not Included, Lamp Type Module Not Included, Lamp Voltage Dependent on Module Used, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Legend No Legend, Standards UL, CSA

Product Reviews

Save 15%. Sign up for Z-mail.