Illum Push Button Operator, 22mm, Green

SIEMENS| Zoro #: G1632985| Mfr #: 3SB35010BA41

$12.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1632985 Mfr #: 3SB35010BA41
Standards: UL, CSALamp Module Voltage: Module Not Included
Lamp Type: Module Not IncludedLamp Module Type: Module Not Included
Legend: No legendItem: Illuminated Push Button Operator
Head Material: PolycarbonateNEMA Rating: 1, 3, 4, 4X, 12
Size: 22mmLamp Voltage: Dependent on Module Used
Color: greenAction: Momentary
Basic Material: MetalIP Rating: 67
Bezel: Nickel Plated Brass and Zinc Die CastType of Operator: Extended Button
Country of Origin (subject to change): Czech Republic

Product Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Extended Button, Head Material Polycarbonate, Lamp Module Voltage Module Not Included, Bezel Nickel Plated Brass and Zinc Die Cast, Color Green, Basic Material Metal, Lamp Module Type Module Not Included, Lamp Type Module Not Included, Lamp Voltage Dependent on Module Used, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Legend No Legend, Standards UL, CSA

Product Reviews

Save 15%. Sign up for Z-mail.