JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Illum Push Button Operator, 22mm, Red

SIEMENS| Zoro #: G2433505| Mfr #: 3SB30010BA21

$6.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2433505 Mfr #: 3SB30010BA21
Size: 22mmNEMA Rating: 1, 3, 4, 4X, 12
Standards: UL, CSALamp Voltage: Dependent on Module Used
Lamp Module Type: Module Not IncludedHead Material: Polycarbonate
Lamp Type: Module Not IncludedItem: Illuminated Push Button Operator
Lamp Module Voltage: Module Not IncludedLegend: No legend
Bezel: PlasticType of Operator: Extended Button
Color: RedAction: Momentary
Basic Material: PlasticIP Rating: 66
Country of Origin (subject to change): Germany

Product Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Extended Button, Head Material Polycarbonate, Lamp Module Voltage Module Not Included, Bezel Plastic, Color Red, Basic Material Plastic, Lamp Module Type Module Not Included, Lamp Type Module Not Included, Lamp Voltage Dependent on Module Used, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Legend No Legend, Standards UL, CSA

Product Reviews

Save 15%. Sign up for Z-mail.