Shop Alternate Products
This Product is Discontinued
Siemens
Illuminated Push Button Operator, 22mm, Red (Discontinued)
Mfr # 3SB30010DA21
Zoro # G2295097
This Product is Discontinued
Key Features
- Action Maintained
- Size 22mm
- Head Material Polycarbonate
- Lamp Voltage Dependent on Module Used
- NEMA Rating 1, 3, 4, 4X, 12