DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Illum Push Button Operator, 22mm, Red

SIEMENS| Zoro #: G2197781| Mfr #: 3SB35010BA21

$13.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Metal
Legend: No legend
Lamp Type: Module Not Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2197781 Mfr #: 3SB35010BA21
Basic Material: MetalLegend: No legend
Lamp Type: Module Not IncludedHead Material: Polycarbonate
Type of Operator: Extended ButtonLamp Module Voltage: Module Not Included
NEMA Rating: 1, 3, 4, 4X, 12Lamp Voltage: Dependent on Module Used
Standards: UL, CSAColor: Red
IP Rating: 67Bezel: Nickel Plated Brass and Zinc Die Cast
Action: MomentaryItem: Illuminated Push Button Operator
Size: 22mmLamp Module Type: Module Not Included
Country of Origin (subject to change): Czechia

Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Extended Button, Head Material Polycarbonate, Lamp Module Voltage Module Not Included, Bezel Nickel Plated Brass and Zinc Die Cast, Color Red, Basic Material Metal, Lamp Module Type Module Not Included, Lamp Type Module Not Included, Lamp Voltage Dependent on Module Used, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Legend No Legend, Standards UL, CSA

Reviews