20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Illum Push Button Operator, 22mm, White

SIEMENS| Zoro #: G0732733| Mfr #: 3SB30010AA61

$8.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0732733 Mfr #: 3SB30010AA61
Standards: UL, CSALamp Voltage: Dependent on Module Used
Size: 22mmItem: Illuminated Push Button Operator
Lamp Module Voltage: Module Not IncludedLegend: No legend
Head Material: PolycarbonateLamp Module Type: Module Not Included
NEMA Rating: 1, 3, 4, 4X, 12Lamp Type: Module Not Included
Basic Material: PlasticIP Rating: 66
Bezel: PlasticType of Operator: Flush Button
Color: WHITEAction: Momentary
Country of Origin (subject to change): Germany

Product Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Flush Button, Head Material Polycarbonate, Lamp Module Voltage Module Not Included, Bezel Plastic, Color White, Basic Material Plastic, Lamp Module Type Module Not Included, Lamp Type Module Not Included, Lamp Voltage Dependent on Module Used, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Legend No Legend, Standards UL, CSA
Save 15%. Sign up for Z-mail.