Shop Alternate Products
This Product is Discontinued
Siemens
Illuminated Push Button Operator, 22mm, White (Discontinued)
Mfr # 3SB35010BA61
Zoro # G1164371
This Product is Discontinued
Key Features
- Action Momentary
- Size 22mm
- Head Material Polycarbonate
- Lamp Voltage Dependent on Module Used
- NEMA Rating 1, 3, 4, 4X, 12