Illum Push Button Operator, 22mm, White

SIEMENS| Zoro #: G2308546| Mfr #: 3SB35010DA61

$15.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2308546 Mfr #: 3SB35010DA61
Standards: UL, CSALamp Module Voltage: Module Not Included
Lamp Type: Module Not IncludedLamp Module Type: Module Not Included
Legend: No LegendItem: Illuminated Push Button Operator
Head Material: PolycarbonateNEMA Rating: 1, 3, 4, 4X, 12
Size: 22mmLamp Voltage: Dependent on Module Used
Bezel: Nickel Plated Brass and Zinc Die CastType of Operator: Flush Button
Color: WhiteAction: Maintained
Basic Material: MetalIP Rating: 67
Country of Origin (subject to change): Czech Republic

Product Description

Illuminated Push Button Operator, 22mm, Maintained, Type of Operator Flush Button, Head Material Polycarbonate, Lamp Module Voltage Module Not Included, Bezel Nickel Plated Brass and Zinc Die Cast, Color White, Basic Material Metal, Lamp Module Type Module Not Included, Lamp Type Module Not Included, Lamp Voltage Dependent on Module Used, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Legend No Legend, Standards UL, CSA

Product Reviews

Save 15%. Sign up for Z-mail.