Illum Selector Switch, 2 Pos, 22mm, Green

SIEMENS| Zoro #: G1795263| Mfr #: 3SB35012PA41

$17.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Lamp Voltage: Not SpecifiedOperator Head Material: Not SpecifiedAction: Maintained / Maintained
Save 15%. Sign up for Z-mail.


Zoro #: G1795263 Mfr #: 3SB35012PA41
Lamp Voltage: Not SpecifiedOperator Head Material: Not Specified
Action: Maintained / MaintainedBezel Color: Silver
Basic Material: MetalSwitch Operation @ Position A: O
Item: Illuminated Selector Switch OperatorSwitch Operation @ Position C: No Third Position
Bezel Material: MetalReplacement Lamp: Not Specified
Lamp Module Type: Module Not IncludedType of Operator: Lever
Switch Operation @ Position B: XIncludes: Holder for 3 Elements
IP Rating: 67Lamp Module Voltage: Module Not Included
NEMA Rating: 1, 3, 4, 4X, 12Operator Color: Green
Size: 22mmLamp Type: Led
Position: 2Cam: Not Specified
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): Mexico


Illuminated Selector Switch Operator, 22mm, 2 Position, Maintained/Maintained Action, Lever Type of Operator, Operator Head Material Not Specified, Color Green, Basic Material Metal, Bezel Material Metal, Bezel Color Not Specified, Lamp Module Voltage Not Specified, Lamp Module Type Not Specified, Lamp Type Not Specified, Lamp Voltage Not Specified, Replacement Lamp Not Specified, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Cam Not Specified, Standards UL Listed, CSA Certified