20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Illum Selector Switch, 2 Pos, 22mm, Red

SIEMENS| Zoro #: G1238255| Mfr #: 3SB35012PA21

$30.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1238255 Mfr #: 3SB35012PA21
Standards: UL Listed, CSA CertifiedPosition: 2
Switch Operation @ Position C: No Third PositionItem: Illuminated Selector Switch Operator
IP Rating: 67Includes: Holder for 3 Elements
Lamp Module Voltage: Module Not IncludedAction: Maintained / Maintained
Lamp Module Type: Module Not IncludedType of Operator: Lever
Basic Material: MetalNEMA Rating: 1, 3, 4, 4X, 12
Operator Head Material: Not SpecifiedLamp Voltage: Not Specified
Replacement Lamp: Not SpecifiedSwitch Operation @ Position A: O
Lamp Type: LEDSwitch Operation @ Position B: X
Bezel Material: MetalCam: Not Specified
Bezel Color: SilverSize: 22mm
Operator Color: RedCountry of Origin (subject to change): Mexico

Product Description

Illuminated Selector Switch Operator, 22mm, 2 Position, Maintained/Maintained Action, Lever Type of Operator, Operator Head Material Not Specified, Color Red, Basic Material Metal, Bezel Material Metal, Bezel Color Not Specified, Lamp Module Voltage Not Specified, Lamp Module Type Not Specified, Lamp Type Not Specified, Lamp Voltage Not Specified, Replacement Lamp Not Specified, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Cam Not Specified, Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.