Illum Selector Switch, 2 Pos, 22mm, Yellow

SIEMENS| Zoro #: G1260804| Mfr #: 3SB35012PA31

$18.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1260804 Mfr #: 3SB35012PA31
Standards: UL Listed, CSA CertifiedPosition: 2
Switch Operation @ Position C: No Third PositionItem: Illuminated Selector Switch Operator
Basic Material: MetalNEMA Rating: 1, 3, 4, 4X, 12
Operator Head Material: Not SpecifiedLamp Voltage: Not Specified
Replacement Lamp: Not SpecifiedSwitch Operation @ Position A: O
Lamp Type: LEDSwitch Operation @ Position B: X
Bezel Material: MetalCam: Not Specified
Bezel Color: SilverSize: 22mm
Operator Color: YellowIP Rating: 67
Includes: Holder for 3 ElementsLamp Module Voltage: Module Not Included
Action: Maintained / MaintainedLamp Module Type: Module Not Included
Type of Operator: LeverCountry of Origin (subject to change): Mexico

Product Description

Illuminated Selector Switch Operator, 22mm, 2 Position, Maintained/Maintained Action, Lever Type of Operator, Operator Head Material Not Specified, Color Yellow, Basic Material Metal, Bezel Material Metal, Bezel Color Not Specified, Lamp Module Voltage Not Specified, Lamp Module Type Not Specified, Lamp Type Not Specified, Lamp Voltage Not Specified, Replacement Lamp Not Specified, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Cam Not Specified, Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.