Illum Selector Switch, 3 Pos, 22mm, Green

SIEMENS| Zoro #: G0254116| Mfr #: 3SB30012DA41

$12.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0254116 Mfr #: 3SB30012DA41
Position: 3Standards: UL Listed, CSA Certified
Item: Illuminated Selector Switch OperatorSwitch Operation @ Position C: XX
Lamp Module Voltage: Module Not IncludedSwitch Operation @ Position A: X
Lamp Module Type: Module Not IncludedSwitch Operation @ Position B: O
Basic Material: PlasticCam: Not Specified
Operator Head Material: Not SpecifiedSize: 22mm
IP Rating: 67Lamp Voltage: Not Specified
Includes: Holder for 3 ElementsType of Operator: Lever
Action: Maintained / Maintained / MaintainedReplacement Lamp: Not Specified
Bezel Material: PlasticNEMA Rating: 1, 3, 4, 4X, 12
Bezel Color: BlackLamp Type: Led
Operator Color: GreenCountry of Origin (subject to change): Germany

Product Description

Illuminated Selector Switch Operator, 22mm, 3 Position, Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Head Material Not Specified, Color Green, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Lamp Module Voltage Not Specified, Lamp Module Type Not Specified, Lamp Type Not Specified, Lamp Voltage Not Specified, Replacement Lamp Not Specified, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Cam Not Specified, Standards UL Listed, CSA Certified
Save 15%. Sign up for Z-mail.