Illum Selector Switch, 3 Pos, 22mm, Yellow

SIEMENS| Zoro #: G2001885| Mfr #: 3SB30012DA31

$12.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2001885 Mfr #: 3SB30012DA31
Standards: UL Listed, CSA CertifiedPosition: 3
Item: Illuminated Selector Switch OperatorLamp Module Voltage: Module Not Included
Switch Operation @ Position A: XLamp Module Type: Module Not Included
Switch Operation @ Position B: OBasic Material: Plastic
Cam: Not SpecifiedOperator Head Material: Not Specified
Size: 22mmIP Rating: 67
Lamp Voltage: Not SpecifiedIncludes: Holder for 3 Elements
Type of Operator: LeverAction: Maintained / Maintained / Maintained
Replacement Lamp: Not SpecifiedBezel Material: Plastic
NEMA Rating: 1, 3, 4, 4X, 12Bezel Color: Black
Lamp Type: LedOperator Color: Yellow
Switch Operation @ Position C: XXCountry of Origin (subject to change): Germany

Product Description

Illuminated Selector Switch Operator, 22mm, 3 Position, Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Head Material Not Specified, Color Yellow, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Lamp Module Voltage Not Specified, Lamp Module Type Not Specified, Lamp Type Not Specified, Lamp Voltage Not Specified, Replacement Lamp Not Specified, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Cam Not Specified, Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.