Illum Selector Switch, 3 Pos, 22mm, Yellow

SIEMENS| Zoro #: G2454907| Mfr #: 3SB35012SA31

$22.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2454907 Mfr #: 3SB35012SA31
Standards: UL Listed, CSA CertifiedPosition: 3
Item: Illuminated Selector Switch OperatorType of Operator: Lever
Action: Maintained / Maintained / MaintainedReplacement Lamp: Not Specified
Bezel Material: MetalNEMA Rating: 1, 3, 4, 4X, 12
Bezel Color: SilverLamp Type: LED
Operator Color: YellowSwitch Operation @ Position C: XX
Lamp Module Voltage: Module Not IncludedSwitch Operation @ Position A: X
Lamp Module Type: Module Not IncludedSwitch Operation @ Position B: O
Basic Material: MetalCam: Not Specified
Operator Head Material: Not SpecifiedSize: 22mm
IP Rating: 67Lamp Voltage: Not Specified
Includes: Holder for 3 ElementsCountry of Origin (subject to change): United States

Product Description

Illuminated Selector Switch Operator, 22mm, 3 Position, Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Head Material Not Specified, Color Yellow, Basic Material Metal, Bezel Material Metal, Bezel Color Not Specified, Lamp Module Voltage Not Specified, Lamp Module Type Not Specified, Lamp Type Not Specified, Lamp Voltage Not Specified, Replacement Lamp Not Specified, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Cam Not Specified, Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.