PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Illuminated Push Button, 1NO/1NC, 120VAC

SIEMENS| Zoro #: G1117803| Mfr #: 52PT6GBAB

$112.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteNumber of Operators: 1Basic Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1117803 Mfr #: 52PT6GBAB
Color: WhiteNumber of Operators: 1
Basic Material: MetalSize: 30mm
Lamp Voltage: 6VACContact Rating: 10A @ 600VAC
NEMA Contact Rating Designation: A600/P600Contact Form: 1NO/1NC
Lamp Module Voltage: 120VACStandards: UL,CSA
Lamp Module Type: TransformerVoltage: 120VAC
Action: Maintained / MomentaryBezel: Chrome Plated Zinc Die Cast
Contact Type: 1NO/1NCHead Material: Plastic
Type of Operator: Round ButtonTerminal Connection: Pressure Plate
Item: Illuminated Push ButtonNEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: LedReplacement Lamp: Mfr. No. 52AEBB
Country of Origin (subject to change): Mexico

Description

Illuminated Push Button, 30mm, Maintained / Momentary, Type of Operator Round Button, Basic Material Metal, Plastic Head Material, 1NO/1NC Contact Form, Chrome Plated Zinc Die Cast Bezel, Color White, Lamp Module Voltage 120VAC, Lamp Module Type Transformer, Lamp Type LED, Lamp Voltage 6VAC, Replacement Lamp Mfr. No. 52AEBB, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, Standards UL,CSA

Reviews