KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illuminated Push Button, 1NO/1NC, 24VAC/DC

SIEMENS| Zoro #: G1891705| Mfr #: 52PT6DBA

$88.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VAC/DC
Type of Operator: Round Button
Action: Maintained / Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891705 Mfr #: 52PT6DBA
Voltage: 24VAC/DCType of Operator: Round Button
Action: Maintained / MomentaryBasic Material: Metal
Lamp Voltage: 24VAC/DCTerminal Connection: Pressure Plate
Bezel: Chrome Plated Zinc Die CastItem: Illuminated Push Button
Replacement Lamp: Mfr. No. 52AADNHead Material: Plastic
Contact Form: 1NO/1NCLamp Module Type: Full Voltage
Color: WhiteNumber of Operators: 1
Contact Rating: 10A @ 600VACLamp Module Voltage: 24VAC/DC
Contact Type: 1NO/1NCNEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
NEMA Contact Rating Designation: A600/P600Size: 30mm
Lamp Type: incandescentStandards: UL,CSA
Country of Origin (subject to change): Mexico

Description

Illuminated Push Button, 30mm, Maintained / Momentary, Type of Operator Round Button, Basic Material Metal, Plastic Head Material, 1NO/1NC Contact Form, Chrome Plated Zinc Die Cast Bezel, Color White, Lamp Module Voltage 24VAC/DC, Lamp Module Type Full Voltage, Lamp Type Incandescent, Lamp Voltage 24VAC/DC, Replacement Lamp Mfr. No. 52AADN, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, Standards UL,CSA

Reviews