Illuminated Push Button, 22mm, Blue

SIEMENS| Zoro #: G1371106| Mfr #: 3SB32210AA51

$38.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Action: Maintained / Momentary
Color: Blue
Contact Type: 1NO/1NC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1371106 Mfr #: 3SB32210AA51
Contact Rating: 10A @ 600VACContact Form: 1NO/1NC
Terminal Connection: Pressure PlateItem: Illuminated Push Button
Number of Operators: 1Head Material: Polycarbonate
Standards: UL, CSA and CEBezel: Black Plastic
Type of Operator: Round Guarded ButtonReplacement Lamp: Mfr. No. 52AADN
IP Rating: 66NEMA Rating: 1, 3, 4, 4X, 12
Lamp Module Voltage: 24VAC/DCLamp Type: incandescent
Lamp Module Type: Full VoltageSize: 22mm
Basic Material: PlasticColor: Blue
NEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)Action: Maintained / Momentary
Lamp Voltage: 24VAC/DCCountry of Origin (subject to change): Germany

Product Description

Illuminated Push Button, 22mm, Maintained / Momentary, Type of Operator Round Guarded Button, Basic Material Plastic, Polycarbonate Head Material, 1NO/1NC Contact Form, Black Plastic Bezel, Color Blue, Lamp Module Voltage 24VAC/DC, Lamp Module Type Full Voltage, Lamp Type Incandescent, Lamp Voltage 24VAC/DC, Replacement Lamp Mfr. No. 52AADN, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12

Product Reviews