Illuminated Push Button, 22mm, Blue

SIEMENS| Zoro #: G1094204| Mfr #: 3SB32470AA51

$36.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1094204 Mfr #: 3SB32470AA51
Contact Rating: 10A @ 600VACTerminal Connection: Pressure Plate
Item: Illuminated Push ButtonNumber of Operators: 1
Contact Form: 1NO/1NCLamp Voltage: 24VAC/DC
Head Material: PolycarbonateStandards: UL, CSA and CE
Bezel: Black PlasticType of Operator: Round Guarded Button
Replacement Lamp: Mfr. No. 3SB3400-1PDIP Rating: 66
NEMA Rating: 1, 3, 4, 4X, 12Lamp Module Voltage: 24VAC/DC
Lamp Type: LedLamp Module Type: Full Voltage
Size: 22mmBasic Material: Plastic
Color: BlueNEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)
Action: Maintained / MomentaryCountry of Origin (subject to change): Germany

Product Description

Illuminated Push Button, 22mm, Maintained / Momentary, Type of Operator Round Guarded Button, Basic Material Plastic, Polycarbonate Head Material, 1NO/1NC Contact Form, Black Plastic Bezel, Color Blue, Lamp Module Voltage 24VAC/DC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 24VAC/DC, Replacement Lamp Mfr. No. 3SB3400-1PD, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66

Product Reviews

Save 15%. Sign up for Z-mail.