JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Illuminated Push Button, 22mm, Green

SIEMENS| Zoro #: G2361493| Mfr #: 3SB32470AA41

$42.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2361493 Mfr #: 3SB32470AA41
Contact Form: 1NO/1NCContact Rating: 10A @ 600VAC
Item: Illuminated Push ButtonNumber of Operators: 1
Terminal Connection: Pressure PlateType of Operator: Round Guarded Button
Replacement Lamp: Mfr. No. 3SB3400-1PCIP Rating: 66
NEMA Rating: 1, 3, 4, 4X, 12Lamp Module Voltage: 24VAC/DC
Lamp Type: LedLamp Module Type: Full Voltage
Size: 22mmBasic Material: Plastic
Color: greenNEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)
Action: Maintained / MomentaryLamp Voltage: 24VAC/DC
Head Material: PolycarbonateStandards: UL, CSA and CE
Bezel: Black PlasticCountry of Origin (subject to change): Germany

Product Description

Illuminated Push Button, 22mm, Maintained / Momentary, Type of Operator Round Guarded Button, Basic Material Plastic, Polycarbonate Head Material, 1NO/1NC Contact Form, Black Plastic Bezel, Color Green, Lamp Module Voltage 24VAC/DC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 24VAC/DC, Replacement Lamp Mfr. No. 3SB3400-1PC, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66

Product Reviews

Save 15%. Sign up for Z-mail.