KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illuminated Push Button, 22mm, Green

SIEMENS| Zoro #: G0446792| Mfr #: 3SB32510AA41

$51.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC/DC
Type of Operator: Round Guarded Button
Action: Maintained / Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0446792 Mfr #: 3SB32510AA41
Voltage: 120VAC/DCType of Operator: Round Guarded Button
Action: Maintained / MomentaryBasic Material: Plastic
Lamp Voltage: 120VACTerminal Connection: Pressure Plate
Bezel: Black PlasticItem: Illuminated Push Button
Replacement Lamp: Mfr. No. 3SB3400-1QCHead Material: Polycarbonate
Contact Form: 1NO/1NCLamp Module Type: Full Voltage
Color: GreenNumber of Operators: 1
Contact Rating: 10A @ 600VACIP Rating: 66
Lamp Module Voltage: 120VACContact Type: 1NO/1NC
NEMA Rating: 1, 3, 4, 4X, 12NEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)
Size: 22mmLamp Type: Led
Standards: UL,CSA and CECountry of Origin (subject to change): Germany

Description

Illuminated Push Button, 22mm, Maintained / Momentary, Type of Operator Round Guarded Button, Basic Material Plastic, Polycarbonate Head Material, 1NO/1NC Contact Form, Black Plastic Bezel, Color Green, Lamp Module Voltage 120VAC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 120VAC, Replacement Lamp Mfr. No. 3SB3400-1QC, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66

Reviews