PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Illuminated Push Button, 22mm, Green

SIEMENS| Zoro #: G1621986| Mfr #: 3SB36470AA41

$50.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GreenNumber of Operators: 1Contact Type: 1NO/1NC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1621986 Mfr #: 3SB36470AA41
Color: GreenNumber of Operators: 1
Contact Type: 1NO/1NCBasic Material: Metal
Lamp Voltage: 24VAC/DCContact Rating: 10A @ 600VAC
NEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)Contact Form: 1NO/1NC
Lamp Module Voltage: 24VAC/DCStandards: UL,CSA and CE
Lamp Module Type: Full VoltageVoltage: 24VAC/DC
Action: Maintained / MomentaryBezel: Nickel Plated Brass/ Zinc Die Cast
Head Material: PolycarbonateType of Operator: Round Guarded Button
Terminal Connection: Pressure PlateItem: Illuminated Push Button
NEMA Rating: 1, 3, 4, 4X, 12Lamp Type: Led
IP Rating: 67Replacement Lamp: Mfr. No. 3SB3400-1PC
Size: 22mmCountry of Origin (subject to change): Czechia

Description

Illuminated Push Button, 22mm, Maintained / Momentary, Type of Operator Round Guarded Button, Basic Material Metal, Polycarbonate Head Material, 1NO/1NC Contact Form, Nickel Plated Brass/ Zinc Die Cast Bezel, Color Green, Lamp Module Voltage 24VAC/DC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 24VAC/DC, Replacement Lamp Mfr. No. 3SB3400-1PC, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1

Reviews