JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Illuminated Push Button, 22mm, Green

SIEMENS| Zoro #: G1703965| Mfr #: 3SB36510AA41

$38.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1703965 Mfr #: 3SB36510AA41
Number of Operators: 1Contact Rating: 10A @ 600VAC
Item: Illuminated Push ButtonTerminal Connection: Pressure Plate
Contact Form: 1NO/1NCHead Material: Polycarbonate
Standards: UL, CSA and CEBezel: Nickel Plated Brass/ Zinc Die Cast
Type of Operator: Round Guarded ButtonReplacement Lamp: Mfr. No. 3SB3400-1QC
Lamp Module Voltage: 120VACNEMA Rating: 1, 3, 4, 4X, 12
Lamp Module Type: Full VoltageLamp Type: Led
Basic Material: MetalSize: 22mm
NEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)Color: green
IP Rating: 67Action: Momentary
Lamp Voltage: 120VACCountry of Origin (subject to change): Czech Republic

Product Description

Illuminated Push Button, 22mm, Maintained / Momentary, Type of Operator Round Guarded Button, Basic Material Metal, Polycarbonate Head Material, 1NO/1NC Contact Form, Nickel Plated Brass/ Zinc Die Cast Bezel, Color Green, Lamp Module Voltage 120VAC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 120VAC, Replacement Lamp Mfr. No. 3SB3400-1QC, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12

Product Reviews

Save 15%. Sign up for Z-mail.