15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Illuminated Push Button, 22mm, Red

SIEMENS| Zoro #: G2333956| Mfr #: 3SB32470AA21

$43.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2333956 Mfr #: 3SB32470AA21
Contact Rating: 10A @ 600VACContact Form: 1NO/1NC
Item: Illuminated Push ButtonTerminal Connection: Pressure Plate
Number of Operators: 1Replacement Lamp: Mfr. No. 3SB3400-1PB
Lamp Module Voltage: 24VAC/DCNEMA Rating: 1, 3, 4, 4X, 12
Lamp Module Type: Full VoltageLamp Type: LED
Basic Material: PlasticSize: 22mm
NEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)Color: Red
IP Rating: 66Action: Maintained / Momentary
Lamp Voltage: 24VAC/DCHead Material: Polycarbonate
Standards: UL, CSA and CEBezel: Black Plastic
Type of Operator: Round Guarded ButtonCountry of Origin (subject to change): Germany

Product Description

Illuminated Push Button, 22mm, Maintained / Momentary, Type of Operator Round Guarded Button, Basic Material Plastic, Polycarbonate Head Material, 1NO/1NC Contact Form, Black Plastic Bezel, Color Red, Lamp Module Voltage 24VAC/DC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 24VAC/DC, Replacement Lamp Mfr. No. 3SB3400-1PB, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.