KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illuminated Push Button, 22mm, Red

SIEMENS| Zoro #: G0463251| Mfr #: 3SB36510AA21

$46.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120VAC/DC
Type of Operator: Round Guarded Button
Action: Maintained / Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0463251 Mfr #: 3SB36510AA21
Voltage: 120VAC/DCType of Operator: Round Guarded Button
Action: Maintained / MomentaryBasic Material: Metal
Lamp Voltage: 120VACTerminal Connection: Pressure Plate
Bezel: Nickel Plated Brass/ Zinc Die CastItem: Illuminated Push Button
Replacement Lamp: Mfr. No. 3SB3400-1QBHead Material: Polycarbonate
Contact Form: 1NO/1NCLamp Module Type: Full Voltage
Color: RedNumber of Operators: 1
Contact Rating: 10A @ 600VACIP Rating: 67
Lamp Module Voltage: 120VACContact Type: 1NO/1NC
NEMA Rating: 1, 3, 4, 4X, 12NEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)
Size: 22mmLamp Type: Led
Standards: UL,CSA and CECountry of Origin (subject to change): Czechia

Description

Illuminated Push Button, 22mm, Maintained / Momentary, Type of Operator Round Guarded Button, Basic Material Metal, Polycarbonate Head Material, 1NO/1NC Contact Form, Nickel Plated Brass/ Zinc Die Cast Bezel, Color Red, Lamp Module Voltage 120VAC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 120VAC, Replacement Lamp Mfr. No. 3SB3400-1QB, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12

Reviews