Illuminated Push Button, 22mm, White

SIEMENS| Zoro #: G1167731| Mfr #: 3SB36470AA61

$56.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1167731 Mfr #: 3SB36470AA61
Contact Rating: 10A @ 600VACContact Form: 1NO/1NC
Item: Illuminated Push ButtonTerminal Connection: Pressure Plate
Number of Operators: 1Head Material: Polycarbonate
Standards: UL, CSA and CEBezel: Nickel Plated Brass/ Zinc Die Cast
Type of Operator: Round Guarded ButtonReplacement Lamp: Mfr. No. 3SB3400-1PE
IP Rating: 67NEMA Rating: 1, 3, 4, 4X, 12
Lamp Module Voltage: 24VAC/DCLamp Type: LED
Lamp Module Type: Full VoltageSize: 22mm
Basic Material: MetalColor: White
NEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)Action: Maintained / Momentary
Lamp Voltage: 24VAC/DCCountry of Origin (subject to change): Czech Republic

Product Description

Illuminated Push Button, 22mm, Maintained / Momentary, Type of Operator Round Guarded Button, Basic Material Metal, Polycarbonate Head Material, 1NO/1NC Contact Form, Nickel Plated Brass/ Zinc Die Cast Bezel, Color White, Lamp Module Voltage 24VAC/DC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 24VAC/DC, Replacement Lamp Mfr. No. 3SB3400-1PE, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1

Product Reviews

Save 15%. Sign up for Z-mail.