20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Illuminated Push Button, 22mm, Yellow

SIEMENS| Zoro #: G1996741| Mfr #: 3SB32210AA31

$47.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1996741 Mfr #: 3SB32210AA31
Contact Rating: 10A @ 600VACContact Form: 1NO/1NC
Item: Illuminated Push ButtonTerminal Connection: Pressure Plate
Number of Operators: 1Type of Operator: Round Guarded Button
Replacement Lamp: Mfr. No. 52AADNIP Rating: 66
NEMA Rating: 1, 3, 4, 4X, 12Lamp Module Voltage: 24VAC/DC
Lamp Type: IncandescentLamp Module Type: Full Voltage
Size: 22mmBasic Material: Plastic
Color: YellowNEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)
Action: Maintained / MomentaryLamp Voltage: 24VAC/DC
Head Material: PolycarbonateStandards: UL, CSA and CE
Bezel: Black PlasticCountry of Origin (subject to change): Germany

Product Description

Illuminated Push Button, 22mm, Maintained / Momentary, Type of Operator Round Guarded Button, Basic Material Plastic, Polycarbonate Head Material, 1NO/1NC Contact Form, Black Plastic Bezel, Color Yellow, Lamp Module Voltage 24VAC/DC, Lamp Module Type Full Voltage, Lamp Type Incandescent, Lamp Voltage 24VAC/DC, Replacement Lamp Mfr. No. 52AADN, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12

Product Reviews

Save 15%. Sign up for Z-mail.