SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Illuminated Push Button, 22mm, Yellow

SIEMENS| Zoro #: G2211851| Mfr #: 3SB36510AA31

$58.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: YellowNumber of Operators: 1Contact Type: 1NO/1NC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2211851 Mfr #: 3SB36510AA31
Color: YellowNumber of Operators: 1
Contact Type: 1NO/1NCBasic Material: Metal
Lamp Voltage: 120VACContact Rating: 10A @ 600VAC
NEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)Contact Form: 1NO/1NC
Lamp Module Voltage: 120VACStandards: UL,CSA and CE
Lamp Module Type: Full VoltageVoltage: 120VAC/DC
Action: Maintained / MomentaryBezel: Nickel Plated Brass/ Zinc Die Cast
Head Material: PolycarbonateType of Operator: Round Guarded Button
Terminal Connection: Pressure PlateItem: Illuminated Push Button
NEMA Rating: 1, 3, 4, 4X, 12Lamp Type: Led
IP Rating: 67Replacement Lamp: Mfr. No. 3SB3400-1QA
Size: 22mmCountry of Origin (subject to change): Czechia

Description

Illuminated Push Button, 22mm, Maintained / Momentary, Type of Operator Round Guarded Button, Basic Material Metal, Polycarbonate Head Material, 1NO/1NC Contact Form, Nickel Plated Brass/ Zinc Die Cast Bezel, Color Yellow, Lamp Module Voltage 120VAC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 120VAC, Replacement Lamp Mfr. No. 3SB3400-1QA, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12

Reviews