KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illuminated Push Button, 30mm, 1NO/1NC

SIEMENS| Zoro #: G1874031| Mfr #: 52PT6G9A

$99.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Type of Operator: Round Button
Action: Maintained / Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874031 Mfr #: 52PT6G9A
Voltage: 120VACType of Operator: Round Button
Action: Maintained / MomentaryBasic Material: Metal
Lamp Voltage: 6VACTerminal Connection: Pressure Plate
Bezel: Chrome Plated Zinc Die CastItem: Illuminated Push Button
Replacement Lamp: Mfr. No. 52AABNHead Material: Plastic
Contact Form: 1NO/1NCLamp Module Type: Transformer
Color: AmberNumber of Operators: 1
Contact Rating: 10A @ 600VACLamp Module Voltage: 120VAC
Contact Type: 1NO/1NCNEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
NEMA Contact Rating Designation: A600/P600Size: 30mm
Lamp Type: incandescentStandards: UL,CSA
Country of Origin (subject to change): Mexico

Description

Illuminated Push Button, 30mm, Maintained / Momentary, Type of Operator Round Button, Basic Material Metal, Plastic Head Material, 1NO/1NC Contact Form, Chrome Plated Zinc Die Cast Bezel, Color Amber, Lamp Module Voltage 120VAC, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6VAC, Replacement Lamp Mfr. No. 52AABN, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, Standards UL,CSA

Reviews