HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Illuminated Push Button, 30mm, 24VAC/DC

SIEMENS| Zoro #: G1479125| Mfr #: 52PP2D3AB

$121.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Metal
Head Material: Chrome
Terminal Connection: Pressure Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479125 Mfr #: 52PP2D3AB
Basic Material: MetalHead Material: Chrome
Terminal Connection: Pressure PlateNEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
Lamp Voltage: 24VAC/DCVoltage: 24VAC/DC
Bezel: Chrome Plated Zinc Die CastReplacement Lamp: Mfr. No. 52AED3
NEMA Contact Rating Designation: A600/P600Lamp Type: Led
Lamp Module Voltage: 24VAC/DCNumber of Operators: 1
Contact Form: 1NO/1NCType of Operator: 44mm Mushroom Head
Standards: UL,CSAColor: Green
Action: Maintained Pull / Maintained PushContact Type: 1NO/1NC
Contact Rating: 10A @ 600VACItem: Illuminated Push Button
Size: 30mmLamp Module Type: Full Voltage
Country of Origin (subject to change): Mexico

Description

Illuminated Push Button, 30mm, Maintained Pull / Maintained Push, Type of Operator 44mm Mushroom Head, Basic Material Metal, Chrome Head Material, 1NO/1NC Contact Form, Chrome Plated Zinc Die Cast Bezel, Color Green, Lamp Module Voltage 24VAC/DC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 24VAC/DC, Replacement Lamp Mfr. No. 52AED3, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, Standards UL,CSA

Reviews