BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Illuminated Push Button, 30mm, Green, 6VAC

SIEMENS| Zoro #: G0749375| Mfr #: 52PP3G3U

$111.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GreenNumber of Operators: 1Basic Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0749375 Mfr #: 52PP3G3U
Color: GreenNumber of Operators: 1
Basic Material: MetalSize: 30mm
Lamp Voltage: 6VACContact Rating: 10A @ 600VAC
NEMA Contact Rating Designation: A600/P600Contact Form: 1NO/1NC
Lamp Module Voltage: 120VACStandards: UL,CSA
Lamp Module Type: TransformerVoltage: 120VAC
Action: Momentary 3 Position Push/PullBezel: Chrome Plated Zinc Die Cast
Contact Type: 1NO/1NCHead Material: Chrome
Type of Operator: 44mm Mushroom HeadTerminal Connection: Pressure Plate
Item: Illuminated Push ButtonNEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: incandescentReplacement Lamp: Mfr. No. 52AABN
Country of Origin (subject to change): Mexico

Description

Illuminated Push Button, 30mm, Momentary 3 Position Push/Pull, Type of Operator 44mm Mushroom Head, Basic Material Metal, Chrome Head Material, 1NO/1NC Contact Form, Chrome Plated Zinc Die Cast Bezel, Color Green, Lamp Module Voltage 120VAC, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6VAC, Replacement Lamp Mfr. No. 52AABN, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, Standards UL,CSA

Reviews