20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Joystick Operator, 22mm, 2 Dir, Momentary

SIEMENS| Zoro #: G2155002| Mfr #: 3SB12017DV20

$166.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2155002 Mfr #: 3SB12017DV20
Latching / Non-Latching: Non-LatchingContact Rating: 10A @ 600VAC
Standards: UL, CSA, CENEMA Contact Rating Designation: R300
NEMA Rating: Not RatedAction: Momentary
Size: 22mmJoystick Material: Metal
Item: Joystick OperatorIP Rating: 65
Bezel: Silver MetalDirection of Operation: Horizontal
Number of Directions: 2Contact Form: 2NO
Country of Origin (subject to change): Germany

Product Description

Joystick Operator, 22mm, Number of Directions 2, 2NO Contact Form, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation R300, Joystick Material Metal, Bezel Silver Metal, Non-Latching, Horizontal Direction of Operation, Action Momentary, NEMA Rating Not Rated, IP Rating 65, Standards UL, CSA, CE

Product Reviews

Save 15%. Sign up for Z-mail.