Joystick Operator, 22mm, 4 Dir, Momentary

SIEMENS| Zoro #: G0582443| Mfr #: 3SB12087JV01

$156.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0582443 Mfr #: 3SB12087JV01
Joystick Material: PlasticSize: 22mm
Item: Joystick OperatorNEMA Contact Rating Designation: R300
IP Rating: 65NEMA Rating: Not Rated
Latching / Non-Latching: Non-LatchingContact Rating: 10A @ 600VAC
Bezel: Black PlasticAction: Momentary
Standards: UL, CSA, CEDirection of Operation: Vertical and Horizontal
Number of Directions: 4Contact Form: 4NO
Country of Origin (subject to change): Germany

Product Description

Joystick Operator, 22mm, Number of Directions 4, 4NO Contact Form, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation R300, Joystick Material Plastic, Bezel Black Plastic, Non-Latching, Vertical and Horizontal Direction of Operation, Action Momentary, NEMA Rating Not Rated, IP Rating 65, Standards UL, CSA, CE
Save 15%. Sign up for Z-mail.