PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Lamp Module, 22mm, 120VAC, Blue, LED

SIEMENS| Zoro #: G0958212| Mfr #: 3SB34001QD

$14.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueReplacement Lamp: Mfr. No. 52AEE5Size: 22mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958212 Mfr #: 3SB34001QD
Color: BlueReplacement Lamp: Mfr. No. 52AEE5
Size: 22mmFor Use With: Mfr. No. 3SB34000B and 3SB34000C Contact Block
Lamp Voltage: 120VACTerminal Connection: Screw Clamp
Material of Construction: PlasticItem: Lamp Module With Bulb
Lamp Type: LedLamp Module Voltage: 120VAC
Standards: UL, CSA, CELamp Module Type: Full Voltage
Country of Origin (subject to change): Czechia

Description

Lamp Module With Bulb, Lamp Module Voltage 120VAC, Blue, Lamp Type LED, Lamp Voltage 120VAC, Terminal Connection Screw Clamp, Replacement Lamp Mfr. No. 52AEE5, 22mm, Lamp Module Type Full Voltage, Plastic Material of Construction, Standards UL, CSA, CE, For Use With Mfr. No. 3SB34000B and 3SB34000C Contact Block

Reviews