Lamp Module, 22mm, 120VAC, Red, LED

SIEMENS| Zoro #: G1059091| Mfr #: 3SB34001QB

$21.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1059091 Mfr #: 3SB34001QB
Lamp Module Type: Full VoltageStandards: UL, CSA, CE
Lamp Type: LEDLamp Module Voltage: 120VAC
Item: Lamp Module With BulbSize: 22mm
Terminal Connection: Screw ClampLamp Voltage: 120VAC
Replacement Lamp: Mfr. No. 52AEE2Color: Red
Country of Origin (subject to change): Czech Republic

Product Description

Lamp Module With Bulb, Lamp Module Voltage 120VAC, Red, Lamp Type LED, Lamp Voltage 120VAC, Terminal Connection Screw Clamp, Replacement Lamp Mfr. No. 52AEE2, 22mm, Lamp Module Type Full Voltage, Plastic Material of Construction, Standards UL, CSA, CE, For Use With Mfr. No. 3SB34000B and 3SB34000C Contact Block

Product Reviews

Save 15%. Sign up for Z-mail.