Lamp Module, 22mm, 120VAC, White, LED

SIEMENS| Zoro #: G1653671| Mfr #: 3SB34001QE

$23.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1653671 Mfr #: 3SB34001QE
Lamp Module Type: Full VoltageStandards: UL, CSA, CE
Size: 22mmTerminal Connection: Screw Clamp
Lamp Module Voltage: 120VACLamp Voltage: 120VAC
Replacement Lamp: Mfr. No. 52AEEBLamp Type: Led
Item: Lamp Module With BulbColor: WHITE
Country of Origin (subject to change): Czech Republic

Product Description

Lamp Module With Bulb, Lamp Module Voltage 120VAC, White, Lamp Type LED, Lamp Voltage 120VAC, Terminal Connection Screw Clamp, Replacement Lamp Mfr. No. 52AEEB, 22mm, Lamp Module Type Full Voltage, Plastic Material of Construction, Standards UL, CSA, CE, For Use With Mfr. No. 3SB34000B and 3SB34000C Contact Block

Product Reviews

Save 15%. Sign up for Z-mail.